
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VWM-BP-3616-PW
Zoro #
G5184716
UPC #
656747291296
Country of Origin
Unknown
Dimensions
Height
36"
Width
25"
Depth
16"
Details
Color
Putty
Material
Steel
Product Type
Rear Panel
Compatibility
VWM Series Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.