
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VWM-BP-4210-WT
Zoro #
G5186003
UPC #
656747291340
Country of Origin
Unknown
Dimensions
Height
42"
Width
25"
Depth
10"
Details
Color
White
Material
Steel
Product Type
Rear Panel
Compatibility
VWM Series Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.