Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midea Dishwasher, Silver, Undercounter, 120V AC MDT24P4AST

Dishwasher, Silver, Undercounter, 120V AC (Discontinued)

  • Mfr # MDT24P4AST
  • Zoro # G413329955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT24P4AST
Zoro #
G413329955
UPC #
810040944000
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Overall Height
33 3/4 in
Overall Width
23 7/8 in
Depth with Door Open
58 1/2 in
Overall Depth
24 1/2 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
6
Features
LED Cycle Indicator
Energy Star Compliant
Yes
Wash Cycle Settings
6
Sound Level
45 dB
Weight
99 lb
Plug Type
Hardwired
Perfomance
Residential
Power Source
Electric
Standards
NSF, UL
Current
15 A

Description

Dishwasher, Installation Type Undercounter, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Overall Depth 24 1/2 in, Sound Level 45 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 6, Current 15 A, Depth with Door Open 58 1/2 in, Features LED Cycle Indicator, Manufacturer Warranty Length Limited Lifetime, Perfomance Residential, Plug Type Hardwired, Power Source Electric, Standards NSF, UL, Wash Cycle Settings 6, Weight 99 lb

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.