Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE45N1AWW
Zoro #
G004974939
UPC #
810004818873
Country of Origin
China
Dimensions
Overall Width
27 in
Manufacturer Warranty Length
1 yr Parts, 1 yr Labor
Overall Depth
30 1/8 in
Overall Height
43 in
Details
Item
Dryer
Power Source
Electric
Color
White
Dryer Cycle Settings
8
Number of Dryer Cycles
10
Stackable
Yes
Current
30 A
Temperature Settings
4 Temperature Keys
Weight
138.9 lb
Energy Star Compliant
Yes
Coin-Operated
No
Vent Type
Vented
Number of Temperature Settings
4
Color/Finish
White
Description
Dryer, Power Source Electric, Dryer Capacity 8 cu ft, Color White, Number of Dryer Cycles 10, Overall Height 43 in, Overall Width 27 in, Overall Depth 30 1/8 in, Current 30 A, Voltage 240V AC, Coin-Operated No, Stackable Yes, Energy Star Compliant Yes, Depth with Door Open 30 1/8 in, Dryer Cycle Settings 8, Features Sensor Dry Technology, Manufacturer Warranty Length 1 yr Parts, 1 yr Labor, Number of Temperature Settings 4, Standards UL Listed, Temperature Settings 4 Temperature Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.