Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE45N1BWW
Zoro #
G204974937
UPC #
810004818903
Country of Origin
China
Dimensions
Depth with Door Open
52 in
Overall Width
27 in
Overall Height
45 7/8 in
Manufacturer Warranty Length
1 yr Parts, 1 yr Labor
Overall Depth
31 1/2 in
Details
Item
Dryer
Dryer Capacity
7.5 cu ft
Power Source
Electric
Color
White
Voltage
120/240V AC
Features
Sensor Dry Technology, Wrinkle Care
Dryer Cycle Settings
5
Stackable
No
Number of Dryer Cycles
12
Standards
UL Listed
Vent Type
Vented
Number of Temperature Settings
5
Weight
135.8 lb
Energy Star Compliant
No
Temperature Settings
5 Temperature Keys
Color/Finish
White
Coin-Operated
No
Current
24 A
Description
Dryer, Power Source Electric, Dryer Capacity 7.5 cu ft, Color White, Number of Dryer Cycles 12, Overall Height 45 7/8 in, Overall Width 27 in, Overall Depth 31 1/2 in, Current 24 A, Voltage 120/240V AC, Coin-Operated No, Stackable No, Energy Star Compliant No, Depth with Door Open 52 in, Dryer Cycle Settings 5, Features Sensor Dry Technology, Wrinkle Care, Manufacturer Warranty Length 1 yr Parts, 1 yr Labor, Number of Temperature Settings 5, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.