Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLG45N1AWW
Zoro #
G704974949
UPC #
810004818880
Country of Origin
China
Dimensions
Overall Depth
30 1/8 in
Overall Width
27 in
Manufacturer Warranty Length
1 yr Parts, 1 yr Labor
Overall Height
43 in
Details
Item
Dryer
Power Source
Gas
Color
White
Stackable
Yes
Number of Dryer Cycles
10
Dryer Cycle Settings
4
Color/Finish
White
Current
15 A
Vent Type
Vented
Coin-Operated
No
Number of Temperature Settings
4
Temperature Settings
4 Temperature Keys
Energy Star Compliant
No
Weight
138.9 lb
Description
Dryer, Power Source Gas, Dryer Capacity 8 cu ft, Color White, Number of Dryer Cycles 10, Overall Height 43 in, Overall Width 27 in, Overall Depth 30 1/8 in, Current 15 A, Voltage 120V AC, Coin-Operated No, Stackable Yes, Energy Star Compliant No, Depth with Door Open 55 1/4 in, Dryer Cycle Settings 4, Features Sensor Dry Technology, Manufacturer Warranty Length 1 yr Parts, 1 yr Labor, Number of Temperature Settings 4, Standards UL Listed, Temperature Settings 4 Temperature Keys, Vent Type Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.