Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLG52S7AGS
Zoro #
G204974944
UPC #
810004812529
Country of Origin
China
Dimensions
Overall Depth
39 3/4 in
Overall Width
27 in
Overall Height
34 5/8 in
Manufacturer Warranty Length
1 yr Parts, 1 yr Labor
Details
Item
Dryer
Power Source
Gas
Number of Dryer Cycles
14
Stackable
Yes
Current
15 A
Vent Type
Vented
Weight
138.9 lb
Number of Temperature Settings
5
Color/Finish
Stainless Steel
Coin-Operated
No
Temperature Settings
5 Temperature Keys
Energy Star Compliant
No
Description
Dryer, Power Source Gas, Dryer Capacity 8 cu ft, Color Silver, Number of Dryer Cycles 14, Overall Height 34 5/8 in, Overall Width 27 in, Overall Depth 39 3/4 in, Current 15 A, Voltage 120V AC, Coin-Operated No, Stackable Yes, Energy Star Compliant No, Depth with Door Open 56 1/4 in, Dryer Cycle Settings 5, Manufacturer Warranty Length 1 yr Parts, 1 yr Labor, Number of Temperature Settings 5, Standards UL Listed, Temperature Settings 5 Temperature Keys, Vent Type Vented, Weight 138.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.