Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Dryer, 240V AC, 18 A, Electric, Dark Gray (Discontinued)

  • Mfr # MLTE41N1BMG
  • Zoro # G716267251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTE41N1BMG
Zoro #
G716267251
UPC #
840296513255
Country of Origin
China

Dimensions

Overall Height
41 3/4 in
Overall Width
27 in
Overall Depth
30 3/4 in

Details

Item
Dryer
Dryer Capacity
7 cu ft
Power Source
Electric
Color
Dark Gray
Voltage
240V AC
Stackable
No
Features
Smarthome App to Create and Save Custom Cycles on your Mobile Device, Large Capacity Tumble, Sensor Dry, Sanitize Cycle
Number of Dryer Cycles
8
Perfomance
Residential
Energy Star Compliant
No
Current
18 A
Coin-Operated
No

Description

Electric Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.