Zoro Homepage

Gas Dryer, 7cu ft, 27"W, 24A, 120V, White

  • Mfr # MLTG45N4BWW

  • Zoro # G111327420


product price: $842.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Dryer Capacity
7 cu ft
Power Source
Gas
Color
White
Voltage
120V
Features
Drum Light, Gas Fuel Type, Sensor Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTG45N4BWW
Zoro #
G111327420
UPC #
840296507780
Country of Origin
China

Dimensions

Depth with Door Open
50 in
Overall Width
27 in
Overall Height
43 in
Overall Depth
30 1/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Gas Dryer
Dryer Capacity
7 cu ft
Power Source
Gas
Color
White
Voltage
120V
Features
Drum Light, Gas Fuel Type, Sensor Dry
Dryer Cycle Settings
10
Stackable
No
Standards
UL
Number of Dryer Cycles
10
Plug Type
10-30R
Number of Temperature Settings
4
Vent Type
Vented
Temperature Settings
4 Temperature Keys
Weight
127.9 lb
Current
24 A
Energy Star Compliant
No
Perfomance
Residential
Gas Inlet
1/2 in
Coin-Operated
No

Description

Gas Dryer, Power Source Gas, Dryer Capacity 7 cu ft, Color White, Number of Dryer Cycles 10, Overall Height 43 in, Overall Width 27 in, Overall Depth 30 1/8 in, Current 24 A, Voltage 120V, Coin-Operated No, Stackable No, Energy Star Compliant No, Depth with Door Open 50 in, Dryer Cycle Settings 10, Features Drum Light, Gas Fuel Type, Sensor Dry, Gas Inlet 1/2 in, Manufacturer Warranty Length 1 yr, Number of Temperature Settings 4, Perfomance Residential, Plug Type 10-30R, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.