Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, 120V AC, 18 A, Gas, Dark Gray

  • Mfr # MLTG41N1BMG

  • Zoro # G416286958


product price: $1,107.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Dryer Capacity
6.7 cu ft
Power Source
Gas
Color
Dark Gray
Voltage
120V AC
Coin-Operated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLTG41N1BMG
Zoro #
G416286958
UPC #
840296513262
Country of Origin
China

Dimensions

Overall Width
27 in
Overall Height
41 in
Overall Depth
30 3/4 in

Details

Item
Dryer
Dryer Capacity
6.7 cu ft
Power Source
Gas
Color
Dark Gray
Voltage
120V AC
Coin-Operated
No
Perfomance
Residential
Energy Star Compliant
No
Number of Dryer Cycles
8
Stackable
No
Current
18 A
Features
Smarthome App to Create and Save Custom Cycles on your Mobile Device, Large Capacity Tumble, Sensor Dry, Sanitize Cycle

Description

Gas Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.