Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midea Refrigerator MRQ22D7AST

Refrigerator (Discontinued)

  • Mfr # MRQ22D7AST
  • Zoro # G304974974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRQ22D7AST
Zoro #
G304974974
UPC #
810040942457
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Height
69 7/8 in
Overall Width
35 7/8 in
Cord Length
5 4/5 ft
Manufacturer Warranty Length
1 yr

Details

Refrigerator Style
French Door
Color
Silver
Number of Doors
4
Voltage
115V AC
Item
French Door Refrigerator
Total Capacity
21.6 cu ft
Freezer Capacity
15 cu ft
Features
3 Cooling Zones, Glide-out Tray, PerfectChill(TM) Drawer
Refrigerator Capacity
6.6 cu ft
Energy Star Compliant
Yes
Number of Shelves
3
Door Hinge
French Door
Refrigerant Type
R-600a
Control Type
Electronic
Standards
UL
Defrost
Automatic
Power Source
Electric
Current
15 A
Includes Freezer
Yes
Shelf Material
Glass
Frequency
60 Hz
Weight
357 lb
Door Swing
Left, Right
Maximum Freezer Temperature
41 Degrees F
Includes Ice Maker
Yes
Includes Water Dispenser
Yes
Antimicrobial
Yes

Description

Refrigerator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.