
Top Load Washer, 4.1 cu ft, White, 120V
Mfr # MLTW41A1BWW
Zoro # G411755374
product price: $672.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Washer Capacity
4.1 cu ft
Power Source
Electric
Color
White
Voltage
120V
Energy Star Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLTW41A1BWW
Zoro #
G411755374
UPC #
840296507728
Country of Origin
China
Dimensions
Overall Depth
26 7/8 in
Overall Height
41 3/8 in
Overall Width
25 1/4 in
Manufacturer Warranty Length
1 yr
Details
Item
Top Load Washer
Washer Capacity
4.1 cu ft
Power Source
Electric
Color
White
Voltage
120V
Energy Star Compliant
Yes
Number of Wash Cycles
8
Features
Auto Sensing, Power Boost Agitator, Soft Close Glass Lid
Orientation
Top Load
Maximum Spin Speed
700 RPM
Wash Cycle Settings
8
Weight
114 lb
Description
Top Load Washer, Color White, Orientation Top Load, Washer Capacity 4.1 cu ft, Number of Wash Cycles 8, Overall Height 41 3/8 in, Overall Width 25 1/4 in, Overall Depth 26 7/8 in, Energy Star Compliant Yes, Voltage 120V, Power Source Electric, Features Auto Sensing, Power Boost Agitator, Soft Close Glass Lid, Manufacturer Warranty Length 1 yr, Maximum Spin Speed 700 RPM, Wash Cycle Settings 8, Weight 114 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.