Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLH45N1AWW
Zoro #
G204975019
UPC #
810004818866
Country of Origin
China
Dimensions
Overall Depth
34 in
Dimensions (H x W x D)
39 3/4 in x 27 in x 34 in
Overall Width
27 in
Manufacturer Warranty Length
1 yr Parts and Labor
Overall Height
39 3/4 in
Details
Item
Washer
Power Source
Electric
Color
White
Wash Cycle Settings
10
Stackable
Yes
Number of Wash Cycles
8
Maximum Spin Speed
1,300 RPM
Perfomance
Residential
Color/Finish
White
Antimicrobial
Yes
Current
15 A
Coin-Operated
No
Weight
216 lb
Orientation
Front Load
Energy Star Compliant
Yes
Description
Washer, Color White, Orientation Front Load, Washer Capacity 4.5 cu ft, Number of Wash Cycles 8, Overall Height 39 3/4 in, Overall Width 27 in, Overall Depth 34 in, Energy Star Compliant Yes, Current 15 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Stackable Yes, Antimicrobial Yes, Depth with Door Open 55 1/2 in, Features Bleach and Softener Dispenser, Height with Lid Open 55.5 in, Manufacturer Warranty Length 1 yr Parts and Labor, Maximum Spin Speed 1,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.