Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Washer, MLV45N1BWW (Discontinued)

  • Mfr # MLV45N1BWW
  • Zoro # G304974950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLV45N1BWW
Zoro #
G304974950
UPC #
810004818897
Country of Origin
China

Dimensions

Height with Lid Open
27 in
Depth with Door Open
60 in
Overall Width
27 in
Dimensions (H x W x D)
46 1/4 in x 27 in x 28 1/8 in
Manufacturer Warranty Length
1 yr Parts and Labor
Overall Depth
28 1/8 in
Overall Height
46 1/4 in

Details

Item
Washer
Washer Capacity
4.5 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Features
Two Stage Dispenser
Stackable
Yes
Wash Cycle Settings
10
Number of Wash Cycles
10
Current
10 A
Weight
110 lb
Color/Finish
White
Coin-Operated
No
Energy Star Compliant
Yes
Maximum Spin Speed
700 RPM
Orientation
Top Load
Antimicrobial
Yes
Perfomance
Residential

Description

Washer, Color White, Orientation Top Load, Washer Capacity 4.5 cu ft, Number of Wash Cycles 10, Overall Height 46 1/4 in, Overall Width 27 in, Overall Depth 28 1/8 in, Energy Star Compliant Yes, Current 10 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Stackable Yes, Antimicrobial Yes, Depth with Door Open 60 in, Features Two Stage Dispenser, Height with Lid Open 27 in, Manufacturer Warranty Length 1 yr Parts and Labor, Maximum Spin Speed 700 RPM, Perfomance Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.