Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLV45N3BWW
Zoro #
G804974948
UPC #
810004818927
Country of Origin
China
Dimensions
Depth with Door Open
52 in
Height with Lid Open
55.5 in
Overall Depth
29 in
Overall Height
45 3/4 in
Overall Width
27 in
Manufacturer Warranty Length
1 yr Parts and Labor
Details
Item
Washer
Washer Capacity
4.5 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Stackable
Yes
Features
Detergent Dispenser, Fabric Softener Dispenser, Rotary Dial
Wash Cycle Settings
9
Plug Type
Three-Prong
Number of Wash Cycles
9
Current
10 A
Energy Star Compliant
Yes
Weight
144 lb
Perfomance
Residential
Antimicrobial
Yes
Orientation
Top Load
Coin-Operated
No
Maximum Spin Speed
700 RPM
Description
Washer, Color White, Orientation Top Load, Washer Capacity 4.5 cu ft, Number of Wash Cycles 9, Overall Height 45 3/4 in, Overall Width 27 in, Overall Depth 29 in, Energy Star Compliant Yes, Current 10 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Stackable Yes, Antimicrobial Yes, Depth with Door Open 52 in, Features Detergent Dispenser, Fabric Softener Dispenser, Rotary Dial, Height with Lid Open 55.5 in, Manufacturer Warranty Length 1 yr Parts and Labor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.