Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washing Machine, Dark Gray, Top Load

  • Mfr # MLTW41A1BMG

  • Zoro # G216286936


product price: $854.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Washer Capacity
4.1 cu ft
Power Source
Electric
Color
Dark Gray
Voltage
120V AC
Coin-Operated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTW41A1BMG
Zoro #
G216286936
UPC #
840296513248
Country of Origin
China

Dimensions

Overall Width
25 1/2 in
Overall Height
41 3/4 in
Overall Depth
26 3/4 in

Details

Item
Washing Machine
Washer Capacity
4.1 cu ft
Power Source
Electric
Color
Dark Gray
Voltage
120V AC
Coin-Operated
No
Number of Wash Cycles
12
Current
15 A
Perfomance
Residential
Features
Start/Pause Button, Power Boost Agitator, Transparent Glass Lid
Energy Star Compliant
No
Stackable
No
Orientation
Top Load

Description

Washing Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.