This item is Discontinued.

Midlab 30" White Butcher Paper Roll Approx 650' 30WB

30" White Butcher Paper Roll Approx 650' (Discontinued)

  • Mfr # 30WB
  • Zoro # G511230504
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30WB
Zoro #
G511230504
UPC #
-
Country of Origin
China

Description

This 30 inch white butcher paper pack measures approximately 650 feet in length and is designed for various food preparation and wrapping applications. Made from durable paper material, it provides a clean, moisture-resistant surface ideal for protecting meats, sandwiches, and other food items. The white color ensures a neutral background suitable for commercial and home use. Its large size and length offer extended use for food service, catering, and deli environments, helping maintain hygiene and freshness during storage and transport.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.