GMRS Mobile Radio, Black, IP67
- Mfr # MXT115P
- Zoro # G623944740
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
License Required Channels
GMRS
Channel Scan
Yes
Analog_Total Number of Analog Codes
50
Radio Type
Vehicle-Mounted
Programming Requirements
Pre-Programmed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXT115P
- Zoro #
- G623944740
- UPC #
- -
- Country of Origin
- China
Details
- Item
- GMRS Mobile Radio
- License Required Channels
- GMRS
- Channel Scan
- Yes
- Analog_Total Number of Analog Codes
- 50
- Radio Type
- Vehicle-Mounted
- Programming Requirements
- Pre-Programmed
- Number of Channels
- 99
- Number of Land Channels
- 0
- Repeater Capable
- Yes
- Output Power
- 15 W
- Minimum Frequency
- 462.55 MHz (GMRS) 161.65 MHz (Weather)
- Band Type
- GMRS
- Maximum Frequency
- 163.775 MHz (Weather), 467.725 MHz (GMRS)
- Radio Series
- MicroMobile
- Digital_Total Number of Digital Codes
- 104
- Repeater-Capable
- Yes
- Number of Marine Channels
- 0
- Radio Transmission
- Analog
Description
GMRS Mobile Radio, Band Type GMRS, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 99, Minimum Frequency 462.55 MHz (GMRS) 161.65 MHz (Weather), Number of Land Channels 0, Maximum Frequency 163.775 MHz (Weather), 467.725 MHz (GMRS), Number of Marine Channels 0, Output Power 15 W, Display Type Alphanumeric, Radio Series MicroMobile, Repeater Capable Yes, Channel Scan Yes, Radio Application Two Way, Product Type Mobile Two-Way Radio
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.