1/2INX2IN PIPE E NIPPLE S40 SS 304
- Mfr # 48062B
- Zoro # G324993146
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48062B
- Zoro #
- G324993146
- UPC #
- 719852965220
- Country of Origin
- Unknown
Description
1/2" x 2" pipe nipple S40 stainless steel Type 304. Stainless steel nipple material conforms to ASTM A312. Stainless steel nipple dimensions conform to ASTM A733 and ASME B36.19. NPT threads on stainless nipples conform to ASME B1.20.1. Manufacturing Facility is ISO 9001:2017.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.