Shop SCI
See all product information
Create Account
Cap
- Mfr # 4381030240
- Zoro # G023939681
product price:Â
$
4.59
/ea
Key Features
Maximum Operating Temperature
750 Degrees F
Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Standards
ASME B16.11, ASTM A182
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381030240
- Zoro #
- G023939681
- UPC #
- -
- Country of Origin
- Viet Nam
- Maximum Operating Temperature
- 750 Degrees F
- Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Standards
- ASME B16.11, ASTM A182
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi @ 72 Degrees F
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Item
- Cap
- Color
- Gray
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Cap
- Wire Color
- Gray
Dimensions
- Nominal Pipe Size
- 3/4 in
Description
Cap, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, Not Applicable Outside Diameter, Not Applicable Overall Length, 275 psi @ 72 Degrees F Maximum Operating Pressure, Not Applicable Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, Not Applicable, Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.