Shop MIDLAND INDUSTRIES

30507 0.75 x 0.75 in. Hose Barb x Female Garden Hose 2 in. Shank Swivel Adapter

  • Mfr # 30507
  • Zoro # G103882234

product price: 
$
33.95
/ea

Key Features

Specific Fitting Shape
Straight/Connector
Pipe Fitting Material
Brass
Connection Size (In.)
3/4 x 3/4 in
Hex Size
1.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30507
Zoro #
G103882234
UPC #
787907639792
Country of Origin
China
Specific Fitting Shape
Straight/Connector
Pipe Fitting Material
Brass

Dimensions

Connection Size (In.)
3/4 x 3/4 in
Hex Size
1.18 in

Description

Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Hose Barb x Female Garden Hose 2 in. Shank Swivel Adapter
  • High quality material that lasts longer
Specifications
  • Size: 3/4" x 3/4"
  • Size A: 2.67
  • Size B: 2.04
  • Hex Size: 1.18
  • Shank Size: 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.