30573 1 in. NPSM Male Long Shank
- Mfr # 30573
- Zoro # G703882191
Key Features
Specifications
Details
- MFR #
- 30573
- Zoro #
- G703882191
- UPC #
- 787907703707
- Country of Origin
- China
- Specific Fitting Shape
- Coupling
- Pipe Fitting Material
- brass
- Thread Type
- NPSM
Dimensions
- Hose Inside Dia. (In.)
- 1 in
- Thread Size
- 1 in
- Hex Size
- 1.3 in
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- NPSM Male Long Shank
- High quality material that lasts longer
- Size A: 2.32
- Size B: 1.53
- Hose ID Size: 1
- Hex Size: 1.3
- NPSM Thread Size: 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.