32091SS 0.12 in. Stainless Steel Splicer

  • Mfr # 32091SS
  • Zoro # G103882098
product price: 
$
32.29
/ea

Key Features

Specific Fitting Shape
Straight/Connector
Pipe Fitting Material
Stainless Steel
Hose Inside Dia.
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32091SS
Zoro #
G103882098
UPC #
787907704032
Country of Origin
China

Dimensions

Hose Inside Dia.
1/8 in

Details

Specific Fitting Shape
Straight/Connector
Pipe Fitting Material
Stainless Steel

Description

Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Stainless Steel Splicer
  • High quality material that lasts longer
Specifications
  • Material: Stainless Steel
  • Hose ID Size: 1/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews