32407 0.5 x 0.25 in. Hose Barb x FIP Elbow

  • Mfr # 32407
  • Zoro # G303869684
product price: 
$
38.79
/ea

Key Features

For Use With
Hose Clamp, Similar Type Clamp or A Crimped Ferrule
Material
Brass
Connection Type
HB|FNPTF
Thread Size 2
1/4 - 18 IN
Connection Size 2
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32407
Zoro #
G303869684
UPC #
787907617073
Country of Origin
China

Dimensions

Thread Size 2
1/4 - 18 IN
Connection Size 2
1/4 in
Connection Size 1
1/2 in

Details

For Use With
Hose Clamp, Similar Type Clamp or A Crimped Ferrule
Material
Brass
Connection Type
HB|FNPTF
Fitting Type
90-deg Elbow
Operating Temperature
40 to 160 deg F
Maximum Operating Pressure
150 psi

Description

Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Hose Barb x FIP Elbow
  • High quality material that lasts longer
Specifications
  • Size A: 1.26
  • Size B: 0.91
  • Body Size: 0.56
  • Size: 1/2" x 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews