Shop MIDLAND INDUSTRIES
See all product information
Create Account
611128 6.5-8.5 in. ID No. 128 611 Series Clamp
- Mfr # 611128
- Zoro # G304021180
product price:Â
$
34.59
/ea
Key Features
Max. Clamp Dia.
8-1/2 in
Min. Clamp Dia.
6-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611128
- Zoro #
- G304021180
- UPC #
- 787907709969
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Clamp
Dimensions
- Max. Clamp Dia.
- 8-1/2 in
- Min. Clamp Dia.
- 6-1/2 in
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- No. 128 611 Series Clamp
- High quality material that lasts longer
- Size: 6.5-8.5" ID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.