ADAPTER 1-1/2IN MJIC 1-1/2IN MPT STL
- Mfr # 24042424
- Zoro # G321700266
product price:Â
$
30.49
/ea
Key Features
Thread Size
1-7/8-12
Standards
SAE J514|SAE 070102|MS 51500
Fitting Thread Size 1
1-7/8 - 12
End 1 Connection Type
Male JIC
Max. Pressure
1000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24042424
- Zoro #
- G321700266
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Adapter
- Standards
- SAE J514|SAE 070102|MS 51500
- End 1 Connection Type
- Male JIC
- Max. Pressure
- 1000 psi
- Material
- Steel
- End 2 Connection Type
- Male NPTF
Dimensions
- Thread Size
- 1-7/8-12
- Fitting Thread Size 1
- 1-7/8 - 12
- Fitting Thread Size 2
- 1-1/2 - 11-1/2
Description
MIDLAND INDUSTRIES 24042424 Adapter, 1-1/2-in Male JIC x 1-1/2-in Male NPTF, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.