Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/2IN COMPRESSION 1/2IN MNPTF

  • Mfr # 18195LF

  • Zoro # G521700882


product price: $9.59
/ea

Key Features

Temp. Range
-40 to 250 deg F
Length
1.6 in
Compression Thread Size
11/16-20 x 1/2-14
Material
Brass
Fitting Connection Type
Compression|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18195LF
Zoro #
G521700882
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.6 in
Compression Thread Size
11/16-20 x 1/2-14

Details

Temp. Range
-40 to 250 deg F
Item
Adapter
Material
Brass
Fitting Connection Type
Compression|MNPT

Description

MIDLAND INDUSTRIES 18195LF Adapter, 1/2 in Compression x 1/2 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.