
ADAPTER 1/2IN FEM INVERTED FLRD 1/2IN
Mfr # 12051
Zoro # G521697939
product price: $8.89
/eaKey Features
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Female Inverted Flared|MNPT
Max. Pressure
750 psi
Flare Thread Size
3/4-18 x 1/2-14
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12051
Zoro #
G521697939
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
3/4-18 x 1/2-14
Hex Size
0.87 in
Details
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Female Inverted Flared|MNPT
Max. Pressure
750 psi
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Item
Adapter
Description
MIDLAND INDUSTRIES 12051 Adapter, 1/2 in Female Inverted Flared x 1/2 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.