ADAPTER 1/2IN MALE FLARE 3/8IN FNPTF BRS

  • Mfr # 10240

  • Zoro # G521698561


product price:  $13.69
/ea

Key Features

Hex Size
0.81 in
Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Flare Thread Size
3/4-16 x 3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10240
Zoro #
G521698561
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.81 in
Flare Thread Size
3/4-16 x 3/8-18

Details

Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Fitting Connection Type
Male Flared|FNPT
Item
Adapter

Description

MIDLAND INDUSTRIES 10240 Adapter, 1/2 in Male Flared x 3/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.