ADAPTER 1/2IN SAE FEM FL 1/2IN MPT BRS

  • Mfr # 10444

  • Zoro # G021698276


product price: $6.99
/ea

Key Features

Pipe Fitting Material
Brass
Application
For LP and natural gas, flammable liquids, instrumentation, refrigeration, power steering, hydraulic and pneumatic systems
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Thread Size
3/4-16 x 1/2-14
Fitting Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10444
Zoro #
G021698276
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-16 x 1/2-14
Fitting Length
1.4 in
Width
1 in
Hex Size
0.94 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Pipe Fitting Material
Brass
Application
For LP and natural gas, flammable liquids, instrumentation, refrigeration, power steering, hydraulic and pneumatic systems
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Max. Pressure
750 psi
Connection Type
Female SAE Flared|MNPTF
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Item
Adapter

Description

MIDLAND INDUSTRIES 10444 SAE 45deg Flare Adapter, 1/2-in Female Flare x 1/2-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.