
ADAPTER 1/4IN COMPRESSION 1/4IN FNPTF
Mfr # 18146
Zoro # G821700506
product price: $8.35
/eaKey Features
Fitting Connection Type
Compression|FNPT
Max. Pressure
300 psi
Hex Size
0.68 in
Compression Thread Size
7/16-24 x 1/4-18
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18146
Zoro #
G821700506
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.68 in
Compression Thread Size
7/16-24 x 1/4-18
Length
0.6 in
Details
Fitting Connection Type
Compression|FNPT
Max. Pressure
300 psi
Standards
ASA, ASME Compliant, SAE
Temp. Range
-65 to 250 deg F
Item
Adapter
Material
Brass
Description
MIDLAND INDUSTRIES 18146 Adapter, 1/4 in Compression x 1/4 in FNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.