Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/4IN FEM INVERTED FLRD 1/8IN

  • Mfr # 12043

  • Zoro # G321699515


product price: $1.39
/ea

Key Features

Max. Pressure
1400 psi
Basic Fitting Material
Brass
Fitting Connection Type
Female Inverted Flared|MNPT
Temp. Range
-65 to 250 deg F
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12043
Zoro #
G321699515
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1/2 in
Flare Thread Size
7/16-24 x 1/8-27

Details

Max. Pressure
1400 psi
Basic Fitting Material
Brass
Fitting Connection Type
Female Inverted Flared|MNPT
Temp. Range
-65 to 250 deg F
Item
Adapter
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 12043 Adapter, 1/4 in Female Inverted Flared x 1/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.