ADAPTER 1/4IN FIP 1/2IN MIP BRS 1200PSI

  • Mfr # 28313

  • Zoro # G521700103


product price: $42.15
/ea

Key Features

Fitting Length
2.85 in
Temp. Range (F)
-65 to 250 deg F
Body Material
Brass
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28313
Zoro #
G521700103
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
2.85 in
Width
1.6 in
Thread Size
1/4-18 x 1/2-14

Details

Temp. Range (F)
-65 to 250 deg F
Body Material
Brass
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Item
Adapter

Description

MIDLAND INDUSTRIES 28313 Adapter, 1/4 in FIP x 1/2 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.