ADAPTER 1/4IN MALE FLARE 1/4IN MALE NPTF

  • Mfr # 10256

  • Zoro # G021698221


product price:  $2.25
/ea

Key Features

Max. Pressure
1400 psi
Flare Thread Size
7/16-20 x 1/4-18
Temp. Range
-65 to 250 deg F
Hex Size
0.56 in
Fitting Connection Type
Male Flared|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10256
Zoro #
G021698221
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
7/16-20 x 1/4-18
Hex Size
0.56 in

Details

Max. Pressure
1400 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Male Flared|MNPT
Basic Fitting Material
Brass
Item
Adapter
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 10256 Adapter, 1/4 in Male Flared x 1/4 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.