Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/4IN PTC 3/8IN ML THRD NP BRS

  • Mfr # 20056N

  • Zoro # G321699669


product price: $8.45
/ea

Key Features

Max. Pressure
290 psi
Basic Fitting Material
Brass
Hex Size
0.71 in
Fitting Connection Type
Push-to-Connect|Male Global
Temp. Range
-4 to 176 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20056N
Zoro #
G321699669
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.71 in
Length
0.85 in

Details

Max. Pressure
290 psi
Basic Fitting Material
Brass
Fitting Connection Type
Push-to-Connect|Male Global
Temp. Range
-4 to 176 deg F
Item
Adapter

Description

MIDLAND INDUSTRIES 20056N Male Adapter, 1/4-in Push-to-Connect x 3/8-in Male Global Thread, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.