
ADAPTER 1/4IN PUSH-IN 1/4IN MIP PP
Mfr # 20055P
Zoro # G721699757
product price: $3.59
/eaKey Features
Fitting Connection Type
Push-In|MIP
Thread Size
1/4-18
Max. Pressure
170 psi
Basic Fitting Material
Polypropylene
Standards
FDA Approved, NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20055P
Zoro #
G721699757
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4-18
Length
0.65 in
Details
Fitting Connection Type
Push-In|MIP
Max. Pressure
170 psi
Basic Fitting Material
Polypropylene
Item
Adapter
Standards
FDA Approved, NSF Certified
Description
MIDLAND INDUSTRIES 20055P Adapter, 1/4 in Push-In x 1/4 in MIP, Polypropylene
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.