ADAPTER 1/4IN SAE FEM FL 1/4IN MPT BRS

  • Mfr # 10441

  • Zoro # G921698611


product price: $9.19
/ea

Key Features

Hex Size
0.62 in
Fitting Length
0.95 in
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Width
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10441
Zoro #
G921698611
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.62 in
Fitting Length
0.95 in
Width
0.65 in
Thread Size
7/16-20 x 1/4-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Item
Adapter
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Application
For LP and natural gas, flammable liquids, instrumentation, refrigeration, power steering, hydraulic and pneumatic systems
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1400 psi
Pipe Fitting Material
Brass
Connection Type
Female SAE Flared|MNPTF

Description

MIDLAND INDUSTRIES 10441 SAE 45deg Flare Adapter, 1/4-in Female Flare x 1/4-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.