Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/4IN TUBE OD 1/8IN MNPTF BRS

  • Mfr # 20271

  • Zoro # G121701418


product price: $4.79
/ea

Key Features

Temp. Range
-40 to 150 deg F
Max. Pressure
150 psi
Compression Thread Size
5/16-24 x 3/8-24
Material
Brass
Fitting Connection Type
Tube OD|MNPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20271
Zoro #
G121701418
UPC #
-
Country of Origin
Multiple

Dimensions

Compression Thread Size
5/16-24 x 3/8-24
Length
0.4 in

Details

Temp. Range
-40 to 150 deg F
Max. Pressure
150 psi
Material
Brass
Fitting Connection Type
Tube OD|MNPTF
Item
Clamps
Material of Construction
Forged

Description

MIDLAND INDUSTRIES Poly-Flo 20271 Adapter, 1/4 in Tube OD x 1/8 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.