
ADAPTER 1/4IN TUBE OD 3/8IN MALE NPTF
Mfr # 18181
Zoro # G221698311
product price:Â $4.49
/eaKey Features
Max. Pressure
300 psi
Hex Size
0.68 in
Fitting Connection Type
Tube|MNPT
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18181
Zoro #
G221698311
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.68 in
Compression Thread Size
7/16-24 x 3/8-18
Length
1.25 in
Details
Max. Pressure
300 psi
Fitting Connection Type
Tube|MNPT
Item
Adapter
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Material
Brass
Description
MIDLAND INDUSTRIES 18181 Adapter, 1/4 in Tube OD x 3/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.