Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/8-27 X 1/4-28 FNPTF X MALE SAE

  • Mfr # 36300

  • Zoro # G021699341


product price: $3.39
/ea

Key Features

Thread Type
FNPTF x Male SAE
Fitting Material
Steel
Finish
Zinc-Plated
Overall Length
0.65 in
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36300
Zoro #
G021699341
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
0.65 in
Thread Size
1/8-27 x 1/4-28

Details

Item
Grease Fittings
Thread Type
FNPTF x Male SAE
Fitting Material
Steel
Finish
Zinc-Plated
Max. Pressure
8000 psi

Description

MIDLAND INDUSTRIES 36300 Adapter, 1/8-27 x 1/4-28 Thread, FNPTF x Male SAE Thread, 1/2 in Hex, Zinc-Plated, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.