Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/8IN PTC 1/8IN FPT NP BRASS

  • Mfr # 20032N

  • Zoro # G221698991


product price: $14.79
/ea

Key Features

Fitting Connection Type
Push-to-Connect|FNPTF
Thread Size
1/8-27
Temp. Range
-4 to 176 deg F
Basic Fitting Material
Brass
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20032N
Zoro #
G221698991
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Length
0.9 in
Hex Size
0.51 in

Details

Fitting Connection Type
Push-to-Connect|FNPTF
Temp. Range
-4 to 176 deg F
Basic Fitting Material
Brass
Item
Adapter
Max. Pressure
290 psi

Description

MIDLAND INDUSTRIES 20032N Female Adapter, 1/8-in Push-to-Connect x 1/8-in Female NPTF, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.