ADAPTER 1/8IN TUBE OD 1/16IN MPT BRS

  • Mfr # 25175

  • Zoro # G921698758


product price: $14.99
/ea

Key Features

Max. Pressure
150 psi
Temp. Range (F)
-40 to 220 deg F
Thread Size
5/16-24 x 1/16-27
Width
0.95 in
Application
For SAE J844 Type A nylon tube in pressure protected air transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25175
Zoro #
G921698758
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-24 x 1/16-27
Width
0.95 in
Fitting Length
0.3 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/16 in

Details

Max. Pressure
150 psi
Temp. Range (F)
-40 to 220 deg F
Item
Adapter
Application
For SAE J844 Type A nylon tube in pressure protected air transmission
Pipe Fitting Material
Brass
Connection Type
Tube|MPT

Description

MIDLAND INDUSTRIES 25175 Adapter with Nut and Split Sleeve, 1/8 in Tube OD x 1/16 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.