Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/8IN TUBE OD 1/8IN MPT BRS

  • Mfr # 25176

  • Zoro # G321697733


product price: $12.79
/ea

Key Features

Max. Pressure
150 psi
Thread Size
5/16-24
Connection Type
Tube|MPT
Fitting Length
0.9 in
Application
For SAE J844 Type A nylon tube in pressure protected air transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25176
Zoro #
G321697733
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-24
Fitting Length
0.9 in
Width
0.45 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Max. Pressure
150 psi
Item
Adapter
Connection Type
Tube|MPT
Application
For SAE J844 Type A nylon tube in pressure protected air transmission
Temp. Range (F)
-40 to 220 deg F
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 25176 Adapter with Nut and Split Sleeve, 1/8 in Tube OD x 1/8 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.