Shop MIDLAND INDUSTRIES
See all product information
Create Account
ADAPTER 1IN MJIC 1IN MORB STL
- Mfr # 640016
- Zoro # G821700339
product price:Â
$
9.85
/ea
Key Features
End 2 Connection Type
Male O-Ring Boss
Max. Pressure
2300 psi
Material
Steel
Standards
SAE J1926/3|SAE J514
End 1 Connection Type
Male JIC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640016
- Zoro #
- G821700339
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Adapter
- End 2 Connection Type
- Male O-Ring Boss
- Max. Pressure
- 2300 psi
- Material
- Steel
- Standards
- SAE J1926/3|SAE J514
- End 1 Connection Type
- Male JIC
Dimensions
- Fitting Thread Size 1
- 1-5/16 - 12
- Fitting Thread Size 2
- 1-5/16 - 12
Description
MIDLAND INDUSTRIES 640016 Adapter, 1-in Male JIC x 1-in Male O-Ring Boss, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.