Shop MIDLAND INDUSTRIES
See all product information
Create Account
PLUG QD ISO-B 1/4IN BODY 1/4IN FPT BRS
- Mfr # HNV14MB
- Zoro # G021699129
product price:Â
$
18.55
/ea
Key Features
Fitting Material
Brass
Thread Size
1/4/2018
End 2 Connection Type
Female NPT
End 1 Connection Type
ISO-B Plug
Max. Pressure
3000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HNV14MB
- Zoro #
- G021699129
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Plug
- Fitting Material
- Brass
- End 2 Connection Type
- Female NPT
- End 1 Connection Type
- ISO-B Plug
- Max. Pressure
- 3000 psi
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
Dimensions
- Thread Size
- 1/4/2018
- Length
- 1.4 in
Description
MIDLAND INDUSTRIES HNV14M ISO-B Interchange Quick Disconnect Pipe Plug, 1/4-in Body x 1/4-in Female NPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.