
ADAPTER 1IN MJIC 3/4IN MORB STL
Mfr # 64001612
Zoro # G921697867
product price: $12.49
/eaKey Features
Fitting Thread Size 2
1-1/16 - 12
Fitting Thread Size 1
1-5/16-12
End 1 Connection Type
Male JIC
Fitting Material
Steel
End 2 Connection Type
Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64001612
Zoro #
G921697867
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 2
1-1/16 - 12
Fitting Thread Size 1
1-5/16-12
Length
1.35 in
Details
End 1 Connection Type
Male JIC
Fitting Material
Steel
End 2 Connection Type
Male O-Ring Boss
Standards
SAE J1926/3, SAE J514
Max. Pressure
2900 psi
Item
Adapter
Description
MIDLAND INDUSTRIES 64001612 Adapter, 1-in Male JIC x 3/4-in Male O-Ring Boss, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.