ADAPTER 3/16IN TUBE OD 1/8IN MALE NPTF

  • Mfr # 18177

  • Zoro # G521698004


product price:  $2.49
/ea

Key Features

Hex Size
0.43 in
Material
Brass
Max. Pressure
400 psi
Length
1.05 in
Temp. Range
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18177
Zoro #
G521698004
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.43 in
Length
1.05 in
Compression Thread Size
3/8-24 x 1/8-27

Details

Material
Brass
Item
Adapter
Max. Pressure
400 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Tube|MNPT
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 18177 Adapter, 3/16 in Tube OD x 1/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.