Zoro Homepage

ADAPTER 3/4IN BARBED 3/4IN MPT STL GALV

  • Mfr # 973907

  • Zoro # G621699215


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Max. Pressure
150 psi
Basic Fitting Material
Steel
Fitting Connection Type
Barbed|MPT
Finish
Galvanized
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973907
Zoro #
G621699215
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3.1 in

Details

Max. Pressure
150 psi
Basic Fitting Material
Steel
Fitting Connection Type
Barbed|MPT
Finish
Galvanized
Item
Adapter

Description

MIDLAND INDUSTRIES 973907 Adapter, 3/4 in Barbed x 3/4 in MPT, Steel, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.