Shop MIDLAND INDUSTRIES
See all product information
Create Account
ADAPTER 3/4IN MJIC 5/8IN MORB STL
- Mfr # 64001210
- Zoro # G021698498
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Fitting Material
Steel
End 2 Connection Type
Male O-Ring Boss
End 1 Connection Type
Male JIC
Length
1.85 in
Fitting Thread Size 2
7/8-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64001210
- Zoro #
- G021698498
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Adapter
- Fitting Material
- Steel
- End 2 Connection Type
- Male O-Ring Boss
- End 1 Connection Type
- Male JIC
- Standards
- SAE J1926/3, SAE J514
- Max. Pressure
- 2900 psi
Dimensions
- Length
- 1.85 in
- Fitting Thread Size 2
- 7/8-14
- Fitting Thread Size 1
- 1-1/16 - 12
Description
MIDLAND INDUSTRIES 64001210 Adapter, 3/4-in Male JIC x 5/8-in Male O-Ring Boss, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.