Zoro Homepage

ADAPTER 3/8IN BARB 3/8IN MFLRD BRS

  • Mfr # 32084

  • Zoro # G521700509


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Hex Size
0.62 in
Fitting Connection Type
HB|MFLRD
Operating Temp. (F)
-40 to 160 deg F
Basic Fitting Material
Brass
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32084
Zoro #
G521700509
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.62 in
Length
0.6 in

Details

Fitting Connection Type
HB|MFLRD
Operating Temp. (F)
-40 to 160 deg F
Basic Fitting Material
Brass
Max. Working Pressure (PSI)
150 psi
Item
Adapter

Description

MIDLAND INDUSTRIES 32084 Male Flare Adapter, 3/8-in Hose Barb x 3/8-in Male Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.